Shop Resideo Sale
Main product image of 8" IPS, 8.62" Rod, 4 To 4/0 Awg, High Copper Alloy, Mechanical Grounding Connector, GAR3907
Magnifying glass
Hover image to zoom

8" IPS, 8.62" Rod, 4 To 4/0 Awg, High Copper Alloy, Mechanical Grounding Connector, GAR3907

Brand:
BURNDY
SKU:
GAR3907
Rating:
(0)
Q&A:
(0)
8" IPS, 8.62" Rod, 4 To 4/0 Awg, High Copper Alloy, Mechanical Grounding Connector, GAR3907
Magnifying glass
Hover image to zoom
$398.61 each
In Stock
In Stock
Get 11 Mon, Nov 16 - Tue, Nov 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8"

Description

–
  • Grounding Connector
  • Conductor Size 4 to 4/0 AWG Stranded (Copper)
  • IPS Size 8 Inch
  • Rod Size 8.62 Inch
  • Size 10.62 Inch W x 10 Inch H
  • Installation U-Bolt to Pipe/Rod, Swivel Cable Clamp
  • Material Cast High Copper Alloy Body, Galvanized Steel Hardware
  • Approval UL 467, CSA C22.2
  • Used On Parallel/90 Degree Copper Ground Conductor to Water Pipe/Rod
  • RoHS Compliant
  • Stud/Bolt Size 3/8 Inch-16 TPI
  • Installation Torque 240 Lb-Inch

Specs

–
Size:

8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy