Apply to be a TradeMaster!
Main product image of Grounding Connector, Cable To Rod Or Pipe, 4 Awg (Sol)-2/0 Awg (Str), 3/8" Pipe, 5/8"-3/4" Rod
Magnifying glass
Hover image to zoom

Grounding Connector, Cable To Rod Or Pipe, 4 Awg (Sol)-2/0 Awg (Str), 3/8" Pipe, 5/8"-3/4" Rod

Brand:
BURNDY
SKU:
GAR6426
Rating:
(0)
Q&A:
(0)
Grounding Connector, Cable To Rod Or Pipe, 4 Awg (Sol)-2/0 Awg (Str), 3/8" Pipe, 5/8"-3/4" Rod
Magnifying glass
Hover image to zoom
$81.86 each
In Stock
In Stock
Get 49 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Copper

Description

–
Mechanical Grounding Connector, Cable to Rod or Pipe, 4 AWG (Sol)-2/0 AWG (Str), 3/8" Pipe, 5/8"-3/4" Rod, #5-#6 Rebar, Bright Dipped. Silicon bronze hardware.

Features:
  • Wire to Rebar
  • Fence Post Grounding Connector
  • Wire to Pipe
  • One-wrench installation
  • Rated for Direct Burial in earth or concrete
  • UL467 Listed for US and Canadian Markets
  • Select connectors qualified to IEEE-837-2014
  • For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Direct Burial Cable, Fence Post

Specs

–
AWG:

1/0 AWG

2/0 AWG

2 AWG

3 AWG

1 AWG

4 AWG

5 AWG

Material:

Copper

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy