Apply to be a TradeMaster!
Main product image of Mechanical Grounding Connector, Cable to Rod or Pipe, 8 AWG (Sol)- 4 AWG (Str), 3/8" Pipe, 5/8"-3/4" Rod, #5-#6 Rebar, Bright Dipped
Magnifying glass
Hover image to zoom

Mechanical Grounding Connector, Cable to Rod or Pipe, 8 AWG (Sol)- 4 AWG (Str), 3/8" Pipe, 5/8"-3/4" Rod, #5-#6 Rebar, Bright Dipped

Brand:
BURNDY
SKU:
GAR644C
Rating:
(0)
Q&A:
(0)
Mechanical Grounding Connector, Cable to Rod or Pipe, 8 AWG (Sol)- 4 AWG (Str), 3/8" Pipe, 5/8"-3/4" Rod, #5-#6 Rebar, Bright Dipped
Magnifying glass
Hover image to zoom
$102.39 each
In Stock
In Stock
Get 10 Tue, Oct 13 - Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bronze, Copper
Product Highlight: Size
3/8"

Description

–

Mechanical Grounding Connector, Cable to Rod or Pipe, 8 AWG (Sol)- 4 AWG (Str), 3/8" Pipe, 5/8"-3/4" Rod, #5-#6 Rebar, Silicon bronze hardware


  • Wire to Rebar
  • Fence Post Grounding Connector
  • Wire to Pipe
  • One-wrench installation
  • Rated for Direct Burial in earth or concrete
  • UL467 Listed for US and Canadian Markets
  • Select connectors qualified to IEEE-837-2014


Specs

–
AWG:

7

5

3

4

6

8

Material:

Bronze

Copper

Product Type:

Clamp

Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy