Apply to be a TradeMaster!
Main product image of GB29, Mechanical Grounding Connector, Cable to Bar
Magnifying glass
Hover image to zoom

GB29, Mechanical Grounding Connector, Cable to Bar

Brand:
BURNDY
SKU:
GB29
Rating:
(0)
Q&A:
(0)
GB29, Mechanical Grounding Connector, Cable to Bar
Magnifying glass
Hover image to zoom
$131.67 each
In Stock
In Stock
Get 40 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Copper, Bronze
Product Highlight: Size
1/4"

Description

–

Mechanical Grounding Connector, Cable to 1/4" Thick Bar, 2/0 AWG (Sol) -250 kcmil, 1/2" Stud, Silicon Bronze Hardware.


  • High copper alloy ground connector for joining a range of cable to 1/4" thick bar
  • Type GB separates cable from bar
  • One-wrench installation
  • UL467 Listed
  • Suitable for Direct Burial in earth or concrete


Specs

–
AWG:

250 kcmil

2/0

Material:

Copper

Bronze

Product Type:

Clamp

Size:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy