Apply to be a TradeMaster!
Main product image of Gc22A, Mechanical Grounding Connector, Cable To Water Pipe, #6-250, 2-1/2"-4", Al/Cu Rated
Magnifying glass
Hover image to zoom

Gc22A, Mechanical Grounding Connector, Cable To Water Pipe, #6-250, 2-1/2"-4", Al/Cu Rated

Brand:
BURNDY
SKU:
GC22A
Rating:
(0)
Q&A:
(0)
Gc22A, Mechanical Grounding Connector, Cable To Water Pipe, #6-250, 2-1/2"-4", Al/Cu Rated
Magnifying glass
Hover image to zoom
$66.49 each
In Stock
In Stock
Get 6 Mon, Oct 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Voltage
600V

Description

–
Mechanical Grounding Connector, Cable to Water Pipe, 6 AWG - 250 kcmil, 2-1/2" - 4" Pipe, Al/Cu Rated.

Features:
  • Dual-rated for both copper and aluminum conductors providing maximum flexibility
  • Tin-plated to provide contact resistance and prevent galvanic corrosion
  • Clamps are range taking, only 3 catalog numbers cover the complete range of applications from 1/2 to 4 inches
  • UL467 Listed
  • For Use With Either Copper Or Aluminum Conductors To Copper Water Pipe, Galvanized Pipe Or Steel Conduit
  • EU RoHS Indicator

Specs

–
Material:

Aluminum

AWG:

2 AWG

5 AWG

4 AWG

250 kcmil

4/0 AWG

1/0 AWG

3 AWG

2/0 AWG

6 AWG

1 AWG

3/0 AWG

Voltage:

600V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy