Apply to be a TradeMaster!
Main product image of Mechanical Grounding Connector, One to Two Cables to Bar
Magnifying glass
Hover image to zoom

Mechanical Grounding Connector, One to Two Cables to Bar

Brand:
BURNDY
SKU:
GC2525CT
Rating:
(0)
Q&A:
(0)
Mechanical Grounding Connector, One to Two Cables to Bar
Magnifying glass
Hover image to zoom
$78.85 each
In Stock
In Stock
Get 30 Thu, Oct 15 - Fri, Oct 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Copper
Product Highlight: Finish
Tin

Description

–

Cast Copper Alloy Mechanical Grounding Cable Tray Clamp, #6 Sol. (.162 Dia.) -1/0 Str. (.372 Dia.) Al/Cu Rated, 3/8" Stud, Galvanized Steel Hardware. Tin-plated Connector.


  • Cable Tray Ground Clamp of tin-plated cast copper
  • Accommodates either one or two conductors, copper or aluminum cable
  • Low profile head with deep Phillips recess
  • Galvanized steel bolt has ribbed neck preventing rotation during installation when installed in a 0.44 diameter hole
  • Rated for Direct Burial in earth or concrete
  • UL467 Listed for the US and Canadian Markets with copper conductor only


Specs

–
AWG:

6

2

1/0

4

3

1

Product Type:

Clamp

Material:

Copper

Finish:

Tin

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy