Apply to be a TradeMaster!
Main product image of GC Series Mechanical Grounding Connector, Two Cables to Bar, Copper Alloy, 1/4" Bar, 4 AWG-2/0 AWG
Magnifying glass
Hover image to zoom

GC Series Mechanical Grounding Connector, Two Cables to Bar, Copper Alloy, 1/4" Bar, 4 AWG-2/0 AWG

Brand:
BURNDY
SKU:
GC2626
Rating:
(0)
Q&A:
(0)
GC Series Mechanical Grounding Connector, Two Cables to Bar, Copper Alloy, 1/4" Bar, 4 AWG-2/0 AWG
Magnifying glass
Hover image to zoom
$84.64 each
Backorder
Backorder
Get it Fri, Nov 27 - Tue, Dec 29
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bronze
Product Highlight: Finish
Unplated

Description

–
This item is a GC Series Mechanical Grounding Connector, Two Cables to Bar, Copper Alloy, 1/4" Bar, 4 AWG-2/0 AWG manufactured by Burndy.

Specs

–
Wire Size:

2/0 AWG

4 AWG

2 AWG

1 AWG

3 AWG

1/0 AWG

AWG:

1 AWG

2/0 AWG

3 AWG

1/0 AWG

2 AWG

4 AWG

Material:

Bronze

Finish:

Unplated

Wire Type:

Stranded

Solid

Conductors:

2

Product Type:

Grounding Connector

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy