Apply to be a TradeMaster!
Main product image of 3/8" Bolt, 2/0 Awg To 250 Kcmil Stranded, Cast Copper Alloy, Cable Tray Grounding Clamp, GC2929CT
Magnifying glass
Hover image to zoom

3/8" Bolt, 2/0 Awg To 250 Kcmil Stranded, Cast Copper Alloy, Cable Tray Grounding Clamp, GC2929CT

Brand:
BURNDY
SKU:
GC2929CT
Rating:
(0)
Q&A:
(0)
3/8" Bolt, 2/0 Awg To 250 Kcmil Stranded, Cast Copper Alloy, Cable Tray Grounding Clamp, GC2929CT
Magnifying glass
Hover image to zoom
$121.11 each
In Stock
In Stock
Get 45 Mon, Nov 23 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"

Description

–
  • Cable Tray Ground Clamp
  • Installation Bolt-On
  • Material Cast Copper Alloy Body, Galvanized Steel Bolt/Nut/Washer
  • Finish Tin Plated
  • Approval UL 467, CSA
  • RoHS Compatible
  • Width 1.98 Inch
  • Conductor Size 2/0 AWG to 250 KCMIL (Aluminum), 2/0 AWG to 250 KCMIL Stranded (Copper)
  • Installation Torque 240 Lb-Inch

Specs

–
Size:

3/8"

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy