The Day Savers – A National Tradesmen Day Contest
Main product image of Mechanical Grounding Connector, Two Cables to Bar Cast Copper Alloy Ground Clamp, 4 Str. - 300, Cable to Bar
Magnifying glass
Hover image to zoom

Mechanical Grounding Connector, Two Cables to Bar Cast Copper Alloy Ground Clamp, 4 Str. - 300, Cable to Bar

Brand:
BURNDY
SKU:
GCL30
Rating:
(0)
Q&A:
(0)
Mechanical Grounding Connector, Two Cables to Bar Cast Copper Alloy Ground Clamp, 4 Str. - 300, Cable to Bar
Magnifying glass
Hover image to zoom
$86.07 each
In Stock
In Stock
Get 1 Tue, Sep 1 - Wed, Sep 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Bronze, Copper
Product Highlight: Size
1/4"

Description

Mechanical Grounding Connector, 2 Copper Cables to 1/4" Thick Bar, #4 AWG-300 kcmil, 1/2" Stud, Silicon Bronze Hardware


  • High copper alloy ground connector for joining a range of two parallel cables to 1/4" thick bar
  • Type GC Separates cable from bar
  • One-wrench installation
  • UL467 Listed

Specs

AWG:

3/0

1/0

300 kcmil

2

3

1

4

2/0

4/0

Material:

Bronze

Copper

Product Type:

Clamp

Size:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy