Apply to be a TradeMaster!
Main product image of GP Series Mechanical Grounding Connector, Two Cables to Rod or Pipe, Copper, 1/0 AWG-250 kcmil, 3/8" Stud
Magnifying glass
Hover image to zoom

GP Series Mechanical Grounding Connector, Two Cables to Rod or Pipe, Copper, 1/0 AWG-250 kcmil, 3/8" Stud

Brand:
BURNDY
SKU:
GP6429
Rating:
(0)
Q&A:
(0)
GP Series Mechanical Grounding Connector, Two Cables to Rod or Pipe, Copper, 1/0 AWG-250 kcmil, 3/8" Stud
Magnifying glass
Hover image to zoom
$109.50 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Copper
Product Highlight: Finish
Unplated

Description

–
This item is a GP Series Mechanical Grounding Connector, Two Cables to Rod or Pipe, Copper, 1/0 AWG-250 kcmil, 3/8" Stud manufactured by Burndy.

Specs

–
Wire Size:

4/0 AWG

3/0 AWG

2/0 AWG

Material:

Copper

Product Type:

Grounding Connector

AWG:

4/0 AWG

2/0 AWG

3/0 AWG

Finish:

Unplated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy