Apply to be a TradeMaster!
Main product image of Universal Grounding Clamp, 1 or 2 Conductors to Round or Square Pedestal
Magnifying glass
Hover image to zoom

Universal Grounding Clamp, 1 or 2 Conductors to Round or Square Pedestal

Brand:
BURNDY
SKU:
GRF4C3
Rating:
(0)
Q&A:
(0)
Universal Grounding Clamp, 1 or 2 Conductors to Round or Square Pedestal
Magnifying glass
Hover image to zoom
$106.68 each
In Stock
In Stock
Get 25 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bronze, Copper
Product Highlight: Size
7/8", 1"

Description

–

Univeral Grounding Clamp, 1 or 2 Nos of Conductors, 8 AWG-2 AWG, Pedestal Type : 1" (Round), Upto 7/8" (Square), 3/8" Stud.


  • One connector fits all applications
  • Ease of specification and installation
  • Single bolt design with no need to disassemble
  • Single wrench installation
  • Accepts 1 or 2 ground conductors
  • Requires less connectors to install signal reference grid
  • Tin plated cast bronze construction
  • Resists corrosion and provides extended life ground connection
  • Grounds all pedestals (round or square)
  • Will accept up to 7/8" Square and up to 1" Round
  • Serves 3 needs: Signal Reference Grid, Static Ground, Fault Current Ground
  • UNIGROUND connector will solve all ground problems fround in computer applications today
  • UL467 Listed for the US and Canadian Markets


Specs

–
AWG:

8

3

6

5

4

2

7

Product Type:

Clamp

Material:

Bronze

Copper

Size:

7/8"

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy