Apply to be a TradeMaster!
Main product image of Aluminum Universal Terminal, 2-Hole, 2 Cable, #2 Awg Str-600 Kcmil, 3/8" Stud, Al/Cu Rated
Magnifying glass
Hover image to zoom

Aluminum Universal Terminal, 2-Hole, 2 Cable, #2 Awg Str-600 Kcmil, 3/8" Stud, Al/Cu Rated

Brand:
BURNDY
SKU:
K11A36U2
Rating:
(0)
Q&A:
(0)
Aluminum Universal Terminal, 2-Hole, 2 Cable, #2 Awg Str-600 Kcmil, 3/8" Stud, Al/Cu Rated
Magnifying glass
Hover image to zoom
$113.64 each
In Stock
In Stock
Get 29 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum

Description

–
Universal terminal, These dual-rated panelboard lugs are constructed from high strength extruded aluminum alloy and electro tin-plated to provide low contact resistance

Features:
  • Dual rated panelboard lugs
  • Constructed from high strength, extruded aluminum alloy
  • Electro tin-plated to provide low contact resistance
  • For Aluminum and Copper Conductors
  • EU RoHS Indicator

Specs

–
AWG:

400 kcmil

336 kcmil

4/0 AWG

600 kcmil

2 AWG

1 AWG

556 kcmil

300 kcmil

2/0 AWG

266 kcmil

250 kcmil

477 kcmil

3/0 AWG

500 kcmil

350 kcmil

450 kcmil

1/0 AWG

550 kcmil

397 kcmil

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy