| Wire Size: | 1/0 AWG 3/0 AWG 2 AWG 4/0 AWG 550 kcmil 600 kcmil 400 kcmil 2/0 AWG 300 kcmil 450 kcmil 250 kcmil 350 kcmil 500 kcmil 1 AWG |
|---|---|
| AWG: | 4/0 AWG 1/0 AWG 2/0 AWG 3/0 AWG 2 AWG 1 AWG |
| Number of Holes: | 2 |
| Finish: | Tin |
| Material: | Aluminum |
| Product Type: | Terminal |
| Conductors: | 3 |
| Wire Type: | Stranded |