| Wire Size: | 350 kcmil 400 kcmil 2 AWG 550 kcmil 4/0 AWG 250 kcmil 1/0 AWG 1 AWG 500 kcmil 2/0 AWG 3/0 AWG 300 kcmil 450 kcmil 600 kcmil |
|---|---|
| AWG: | 3/0 AWG 1 AWG 2/0 AWG 4/0 AWG 2 AWG 1/0 AWG |
| Conductors: | 4 |
| Product Type: | Terminal |
| Number of Holes: | 2 |
| Wire Type: | Stranded |
| Material: | Aluminum |
| Finish: | Tin |