Apply to be a TradeMaster!
Main product image of AL Universal Terminal, 2 Conductor, 1-Hole, #6 AWG Str-350 kcmil, 1/2" Stud, 2 Screws, Al/Cu Rated
Magnifying glass
Hover image to zoom

AL Universal Terminal, 2 Conductor, 1-Hole, #6 AWG Str-350 kcmil, 1/2" Stud, 2 Screws, Al/Cu Rated

Brand:
BURNDY
SKU:
K2A31U
Rating:
(0)
Q&A:
(0)
AL Universal Terminal, 2 Conductor, 1-Hole, #6 AWG Str-350 kcmil, 1/2" Stud, 2 Screws, Al/Cu Rated
Magnifying glass
Hover image to zoom
$43.41 each
In Stock
In Stock
Get 71 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum

Description

–

Aluminum Universal Terminal, 2 Conductor, 1 Hole, 6 AWG (Str)-350 kcmil, 1/2" Stud, 2 Screws, Al/Cu Rated, Tin Plated.


  • Dual rated panelboard lugs
  • Constructed from high strength, extruded aluminum alloy
  • Electro tin-plated to provide low contact resistance


Specs

–
AWG:

350 kcmil

6

Material:

Aluminum

Product Type:

Terminal Lug

Bolt Hole Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy