Apply to be a TradeMaster!
Main product image of K2A-U 2-Hole Universal Terminal (600 KCMIL)
Magnifying glass
Hover image to zoom

K2A-U 2-Hole Universal Terminal (600 KCMIL)

Brand:
BURNDY
SKU:
K2A36U-2N
Rating:
(0)
Q&A:
(0)
K2A-U 2-Hole Universal Terminal (600 KCMIL)
Magnifying glass
Hover image to zoom
$49.09 each
In Stock
In Stock
Get 9 Wed, Jul 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Tin
Product Highlight: Material
Aluminum

Description

This item is a K2A-U 2-Hole Universal Terminal (600 KCMIL) manufactured by Burndy.

Specs

Finish:

Tin

Material:

Aluminum

Wire Size:

2 AWG-600 KCMIL

Number of Holes:

2

AWG:

2 Str.

600 kcmil

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy