Apply to be a TradeMaster!
Main product image of Al Universal Terminal, 2 Conductor, 1-Hole, #2 Awg Str-600 Kcmil, 1/2" Stud, Al/Cu Rated
Magnifying glass
Hover image to zoom

Al Universal Terminal, 2 Conductor, 1-Hole, #2 Awg Str-600 Kcmil, 1/2" Stud, Al/Cu Rated

Brand:
BURNDY
SKU:
K2A36U
Rating:
(0)
Q&A:
(0)
Al Universal Terminal, 2 Conductor, 1-Hole, #2 Awg Str-600 Kcmil, 1/2" Stud, Al/Cu Rated
Magnifying glass
Hover image to zoom
$46.19 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum

Description

–
Aluminum Universal Terminal, 2 Conductor, 1 Hole, 2 AWG (Str)-600 kcmil, 1/2" Stud, 2 Screws, Al/Cu Rated, Tin Plated.

Features:
  • Dual rated panelboard lugs
  • Constructed from high strength, extruded aluminum alloy
  • Electro tin-plated to provide low contact resistance
  • For Aluminum and Copper Conductors

Specs

–
AWG:

550 kcmil

2 AWG

397 kcmil

3/0 AWG

350 kcmil

336 kcmil

1 AWG

556 kcmil

600 kcmil

500 kcmil

450 kcmil

266 kcmil

300 kcmil

1/0 AWG

477 kcmil

250 kcmil

2/0 AWG

4/0 AWG

400 kcmil

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy