Aluminum Universal Terminal, 2 Conductor, 2 Hole, 2 AWG (Str)-600 kcmil, 1/2" Stud, 1.75" Stud Hole Spacing, 2 Screws, Al/Cu Rated, Tin Plated.
| AWG: | 1/0 AWG 3/0 AWG 2/0 AWG 4/0 AWG 1 AWG 2 AWG |
|---|---|
| Wire Size: | 550 kcmil 3/0 AWG 350 kcmil 4/0 AWG 1/0 AWG 500 kcmil 2/0 AWG 1 AWG 300 kcmil 2 AWG 600 kcmil 450 kcmil 400 kcmil 250 kcmil |
| Bolt Hole Size: | 1/2" |
| Finish: | Tin |
| Material: | Aluminum |
| Product Type: | Terminal |
| Wire Type: | Stranded |
| Conductors: | 2 |
| Number of Holes: | 2 |