Apply to be a TradeMaster!
Main product image of K2A-U Series 1-Hole Al Universal Terminal, 2-Conductor, Al/Cu Dual-Rated, 300-800 kcmil, 5/8" Stud, Tin-Plated
Magnifying glass
Hover image to zoom

K2A-U Series 1-Hole Al Universal Terminal, 2-Conductor, Al/Cu Dual-Rated, 300-800 kcmil, 5/8" Stud, Tin-Plated

Brand:
BURNDY
SKU:
K2A40U
Rating:
(0)
Q&A:
(0)
K2A-U Series 1-Hole Al Universal Terminal, 2-Conductor, Al/Cu Dual-Rated, 300-800 kcmil, 5/8" Stud, Tin-Plated
Magnifying glass
Hover image to zoom
$70.63 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Tin
Product Highlight: Material
Aluminum

Description

–
This item is a K2A-U Series 1-Hole Al Universal Terminal, 2-Conductor, Al/Cu Dual-Rated, 300-800 kcmil, 5/8" Stud, Tin-Plated manufactured by Burndy.

Specs

–
Wire Size:

500 kcmil

400 kcmil

550 kcmil

350 kcmil

700 kcmil

300 kcmil

600 kcmil

450 kcmil

800 kcmil

750 kcmil

Finish:

Tin

AWG:

300

800 kcmil

Number of Holes:

1

Product Type:

Terminal

Material:

Aluminum

Conductors:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy