Apply to be a TradeMaster!
Main product image of 2 - 3/0 Awg Solid/2 - 2/0 Awg Stranded, 2-Conductor, Mechanical Grounding Connector, K2C26B1
Magnifying glass
Hover image to zoom

2 - 3/0 Awg Solid/2 - 2/0 Awg Stranded, 2-Conductor, Mechanical Grounding Connector, K2C26B1

Brand:
BURNDY
SKU:
K2C26B1
Rating:
(0)
Q&A:
(0)
2 - 3/0 Awg Solid/2 - 2/0 Awg Stranded, 2-Conductor, Mechanical Grounding Connector, K2C26B1
Magnifying glass
Hover image to zoom
$158.17 each
In Stock
In Stock
Get 103 Mon, Nov 23 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"

Description

–
  • Mechanical Grounding Connector
  • Conductor Size 2 to 3/0 AWG Solid, 2 to 2/0 AWG Stranded (Copper)
  • Number of Conductors 2
  • Stud Diameter 1/2 Inch-13 TPI
  • Stud Length 1-1/16 Inch
  • Body Hex Size 7/8 Inch
  • Nut Hex Size 1 Inch
  • Material Leaded Bronze Alloy
  • Approval UL, CSA
  • Used On Cable to Flat Surface/Steel Structure/Fence Post/Transformer
  • RoHS Compatible
  • Height 1-3/8 Inch

Specs

–
Size:

1/2"

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy