| Wire Size: | 10 AWG 2 AWG 14 AWG 1/0 AWG 1 AWG 3 AWG 4 AWG 12 AWG 6 AWG 8 AWG |
|---|---|
| AWG: | 3 AWG 12 AWG 6 AWG 1/0 AWG 4 AWG 14 AWG 2 AWG 1 AWG 8 AWG 10 AWG |
| Material: | Aluminum |
| Finish: | Tin |
| Product Type: | Terminal |
| Wire Type: | Stranded |
| Number of Holes: | 2 |
| Conductors: | 3 |