| Wire Type: | Stranded |
|---|---|
| AWG: | 6 AWG 1/0 AWG 2/0 AWG 3/0 AWG 4 AWG 2 AWG 4/0 AWG 3 AWG 1 AWG |
| Conductors: | 3 |
| Material: | Aluminum |
| Wire Size: | 1/0 AWG 250 kcmil 2/0 AWG 1 AWG 3/0 AWG 2 AWG 3 AWG 4 AWG 6 AWG 4/0 AWG |
| Product Type: | Terminal |
| Finish: | Tin |
| Number of Holes: | 2 |