Apply to be a TradeMaster!
Main product image of Al Universal Terminal, 3 Conductor, #6 Awg Str-350 Kcmil, 2-Hole, 1/2" Stud, 1.75" Spacing
Magnifying glass
Hover image to zoom

Al Universal Terminal, 3 Conductor, #6 Awg Str-350 Kcmil, 2-Hole, 1/2" Stud, 1.75" Spacing

Brand:
BURNDY
SKU:
K3A31U2N
Rating:
(0)
Q&A:
(0)
Al Universal Terminal, 3 Conductor, #6 Awg Str-350 Kcmil, 2-Hole, 1/2" Stud, 1.75" Spacing
Magnifying glass
Hover image to zoom
$190.48 each
In Stock
In Stock
Get 8 Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum

Description

–
Aluminum Universal Terminal, 3 Conductor, 2 Hole, 6 AWG (Str)-350 kcmil, 1/2" Stud, 1.75" Stud Hole Spacing, 3 Screws, Al/Cu Rated, Tin Plated.

Features:
  • Dual rated panelboard lugs
  • Constructed from high strength, extruded aluminum alloy
  • Electro tin-plated to provide low contact resistance
  • For Aluminum and Copper Conductors

Specs

–
AWG:

350 kcmil

300 kcmil

266 kcmil

1/0 AWG

1 AWG

6 AWG

2/0 AWG

4/0 AWG

336 kcmil

3/0 AWG

4 AWG

3 AWG

5 AWG

250 kcmil

2 AWG

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy