| Number of Holes: | 2 |
|---|---|
| Wire Size: | 3/0 AWG 2 AWG 250 kcmil 4/0 AWG 500 kcmil 350 kcmil 300 kcmil 400 kcmil 1/0 AWG 1 AWG 2/0 AWG 600 kcmil 550 kcmil 450 kcmil |
| Finish: | Tin |
| Wire Type: | Stranded |
| AWG: | 4/0 AWG 2/0 AWG 3/0 AWG 1/0 AWG 2 AWG 1 AWG |
| Product Type: | Terminal |
| Material: | Aluminum |
| Conductors: | 3 |