Aluminum Universal Terminal, 2 Hole, 2 AWG (Str)-600 kcmil, 1/2" Stud, 1.75" Stud Hole Spacing, 1 Screw, Al/Cu Rated, Tin Plated.
| Wire Size: | 300 kcmil 4/0 AWG 400 kcmil 600 kcmil 2 AWG 550 kcmil 450 kcmil 250 kcmil 1/0 AWG 350 kcmil 1 AWG 2/0 AWG 3/0 AWG 500 kcmil |
|---|---|
| Finish: | Tin |
| Product Type: | Terminal |
| AWG: | 4/0 AWG 2/0 AWG 1/0 AWG 1 AWG 2 AWG 3/0 AWG |
| Conductors: | 1 |
| Material: | Aluminum |
| Wire Type: | Stranded |
| Number of Holes: | 2 |