Apply to be a TradeMaster!
Main product image of 2 - 3/0 Awg Solid/2 - 2/0 Awg Stranded, 1-Conductor, Mechanical Grounding Connector, KC26
Magnifying glass
Hover image to zoom

2 - 3/0 Awg Solid/2 - 2/0 Awg Stranded, 1-Conductor, Mechanical Grounding Connector, KC26

Brand:
BURNDY
SKU:
KC26
Rating:
(0)
Q&A:
(0)
2 - 3/0 Awg Solid/2 - 2/0 Awg Stranded, 1-Conductor, Mechanical Grounding Connector, KC26
Magnifying glass
Hover image to zoom
$142.90 each
In Stock
In Stock
Get 69 Tue, Oct 6 - Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"

Description

–
  • LEADED BRONZE ALLOY MATERIAL
  • CABLE TO FLAT/STEEL STRUCTURE/FENCE POST/TRANSFORMER USED ON
  • 17/32 INCH STUD LENGTH
  • UL, CSA APPROVAL
  • 1 CONDUCTOR(S)
  • 2 TO 3/0 AWG SOLID, 2 TO 2/0 AWG STRANDED CONDUCTOR SIZE
  • 1/2 INCH-13 TPI STUD DIAMETER
  • 7/8 INCH BODY HEX SIZE
  • 1 INCH NUT HEX SIZE
  • SERVIT POST BRAND
  • OVERALL DIMENSION 2.12 INCH LENGTH X 1.38 INCH HEIGHT
  • KC MODEL

Specs

–
Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy