Shop Resideo Sale
Main product image of Mechanical Grounding Connector, Cable to Flat, 1 AWG - 350 AWG (Str)
Magnifying glass
Hover image to zoom

Mechanical Grounding Connector, Cable to Flat, 1 AWG - 350 AWG (Str)

Brand:
BURNDY
SKU:
KC31B1
Rating:
(0)
Q&A:
(0)
Mechanical Grounding Connector, Cable to Flat, 1 AWG - 350 AWG (Str)
Magnifying glass
Hover image to zoom
$392.72 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Copper

Description

–

Mechanical Grounding Connector, Cable to Flat, 1 AWG - 350 AWG (Str)


  • SERVIT POST mechanical connector used to ground 1 or 2 cables to steel structures, fence posts, and transformers
  • Also used to tap 1 or 2 cables from bus bar
  • 1-Wrench installation

Specs

–
AWG:

2/0

250 kcmil

350 kcmil

4/0

300 kcmil

1/0

1

3/0

Product Type:

Clamp

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy