Apply to be a TradeMaster!
Main product image of Split Bolt Connector, Run/Tap, 2/0 Awg Str-500 Kcmil
Magnifying glass
Hover image to zoom

Split Bolt Connector, Run/Tap, 2/0 Awg Str-500 Kcmil

Brand:
BURNDY
SKU:
KS34
Rating:
(0)
Q&A:
(0)
Split Bolt Connector, Run/Tap, 2/0 Awg Str-500 Kcmil
Magnifying glass
Hover image to zoom
$98.93 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Copper

Description

–
Copper Split Bolt, Cu: 2/0 AWG (Str)-500 kcmil (Run & Tap).

Features:
  • UL467 Listed for Direct Burial applications in earth or concrete
  • Compact, high-strength, copper alloy with free-running threads and easy to grip wrench flats
  • Highly resistant to cracking and corrosion
  • For Direct Burial Applications In Earth Or Concrete, Copper
  • UL 486A
  • UL486B
  • EU RoHS Indicator

Specs

–
AWG:

250 kcmil

400 kcmil

350 kcmil

2/0 AWG

4/0 AWG

3/0 AWG

300 kcmil

500 kcmil

450 kcmil

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy