Apply to be a TradeMaster!
Main product image of 2-Hole Substation Cu Cable to Pad, 1/0 Sol-500 kcmil
Magnifying glass
Hover image to zoom

2-Hole Substation Cu Cable to Pad, 1/0 Sol-500 kcmil

Brand:
BURNDY
SKU:
NAH342N
Rating:
(0)
Q&A:
(0)
2-Hole Substation Cu Cable to Pad, 1/0 Sol-500 kcmil
Magnifying glass
Hover image to zoom
$134.95 each
In Stock
In Stock
Get 1 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Copper Alloy

Description

–

Cast Copper alloy terminal, 1/0 Sol.-500 kcmil, 5.88 in Length, Cable to Pad


  • High copper alloy reversible cap terminal for joining a wide range of cable to equipment pads
  • Tongue is side-formed to provide adequate clearance and terminal is designed for 1-wrench installation


Specs

–
AWG:

500 kcmil

1/0

Material:

Copper Alloy

Product Type:

Terminal Lug

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy