| Series: | UNITAP |
|---|---|
| AWG: | 1 AWG 6 AWG 8 AWG 1/0 AWG 12 AWG 4/0 AWG 3 AWG 4 AWG 2/0 AWG 3/0 AWG 10 AWG 2 AWG |
| Wire Size: | 12 AWG 4 AWG 4/0 AWG 2 AWG 8 AWG 1/0 AWG 6 AWG 250 kcmil 3 AWG 10 AWG 1 AWG 300 kcmil 350 kcmil 2/0 AWG 3/0 AWG |
| Material: | Aluminum |
| Product Type: | Splice |
| Finish: | Unplated |