3/0 AWG CU, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA, 90°C, Up to 35kV, Orange Color Code, 14 Die Index.
| Bolt Hole Size: | 1/2" |
|---|---|
| Material: | Copper |
| AWG: | 3/0 |
| Color: | Orange |
| Features: | Non-Insulated |
| Finish: | Tin |
| Product Type: | Terminal Lug |