4/0 AWG CU, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated, UL/CSA, 90°C, Up to 35kV, Purple Color Code, 15 Die Index
| Number of Holes: | 2 |
|---|---|
| Features: | Non-Insulated |
| AWG: | 4/0 |
| Bolt Hole Size: | 1/2" |
| Finish: | Tin |
| Color: | Purple |
| Product Type: | Terminal Lug |
| Wire Size: | 4/0 AWG |
| Material: | Copper |