Apply to be a TradeMaster!
Main product image of 4/0 Awg, Al, 2 Hole, 1/2" Stud 1-3/4" Hole Spacing, AL9CU Terminal Connector
Magnifying glass
Hover image to zoom

4/0 Awg, Al, 2 Hole, 1/2" Stud 1-3/4" Hole Spacing, AL9CU Terminal Connector

Brand:
BURNDY
SKU:
YA28A5
Rating:
(0)
Q&A:
(0)
4/0 Awg, Al, 2 Hole, 1/2" Stud 1-3/4" Hole Spacing, AL9CU Terminal Connector
Magnifying glass
Hover image to zoom
$49.55 each
In Stock
In Stock
Get 46 Thu, Aug 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Aluminum
Product Highlight: Voltage
35000v

Description

AL Terminal, AL9CU, Internal Chamfer, Tin Plated, Prefilled PENETROX A13, End Cap, UL/CSA, 90°C, Up to 35kV, Color Code, Die Index.

Features:
  • UL486A-486B Listed and CSA Certified
  • Aluminum terminals are dual rated to accommodate both copper and aluminum wire and are indicated with AL-CU on the connector - AL9CU is UL Listed 90°C, up to 35kV, AL7CU is UL Listed 75°C, up to 35kV
  • Barrel is designed with an internal chamfer at the wire entry to ensure smooth insertion of the wire, preventing possible damage of the wire strands during insertion
  • Electro-tin plated unless otherwise specified to reduce galvanic corrosion (bimetallic) and resist corrosive elements
  • Connectors are clearly marked with wire size, die index, color code, and crimp location bands
  • Factory pre-filled with PENETROX Type A13 oxide inhibitor
  • Color coded end caps are factory inserted in the barrels to match the die color code and prevent foreign materials from entering the barrel
  • Aluminum oxidation is not easily detected but causes resistance in a connection, it is imperative the proper preparation takes place prior to making an aluminum-to-aluminum connection

Specs

Material:

Aluminum

Bolt Hole Size:

1/2"

AWG:

4/0

Voltage:

35000v

Wire Size:

4/0 AWG

Number of Holes:

2

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy