Apply to be a TradeMaster!
Main product image of 300 Kcmil, Cu, 2 Hole, 1/2" Stud, 1-3/4" Spacing, Long Barrel Terminal Connector
Magnifying glass
Hover image to zoom

300 Kcmil, Cu, 2 Hole, 1/2" Stud, 1-3/4" Spacing, Long Barrel Terminal Connector

Brand:
BURNDY
SKU:
YA302N
Rating:
(0)
Q&A:
(0)
300 Kcmil, Cu, 2 Hole, 1/2" Stud, 1-3/4" Spacing, Long Barrel Terminal Connector
Magnifying glass
Hover image to zoom
$37.06 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Copper
Product Highlight: Voltage
35000v

Description

–
300 kcmil CU, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated, UL/CSA, 90°C, Up to 35kV, White Color Code, 17 or 298 Die Index.

Features:
  • Barrel designed with internal chamfer at wire entry for smooth insertion of wire, preventing possible damage of the strands
  • Long barrel length allows for an increased number of crimps increasing the mechanical strength of the connection
  • Electro-tin plated unless otherwise specified to reduce galvanic corrosion (bimetallic) and resist corrosive elements
  • Connectors are clearly marked with stamping and barrel color coding
  • 2-Hole design prevents rotation
  • CSA Approved
  • UL 486A-486B

Specs

–
Number of Holes:

2

Material:

Copper

Bolt Hole Size:

1/2"

Wire Size:

300 kcmil

Voltage:

35000v

AWG:

300 kcmil

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy