300 kcmil CU, One Hole, 1/2 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA 90° Up to 35kV, WHITE Color Code, 17 or 298 Die Index
| Wire Size: | 300 kcmil |
|---|---|
| Color: | White |
| Number of Holes: | 1 |
| Finish: | Tin |
| Material: | Copper |
| Bolt Hole Size: | 1/2" |
| Features: | Non-Insulated |
| Product Type: | Terminal Lug |
| AWG: | 300 kcmil |