350 kcmil CU, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90°C, Up to 35kV,RED Color Code, 18 or 324 Die Index.
| Material: | Copper |
|---|---|
| AWG: | 350 kcmil |
| Bolt Hole Size: | 1/2" |
| Features: | Non-Insulated |
| Number of Holes: | 1 |
| Finish: | Tin |
| Product Type: | Terminal Lug |
| Color: | Red |
| Wire Size: | 350 kcmil |