Apply to be a TradeMaster!
Main product image of Compression Terminal, 350 kcmil Cu, 2-Hole, 1/2" Stud, 1-3/4" Spacing
Magnifying glass
Hover image to zoom

Compression Terminal, 350 kcmil Cu, 2-Hole, 1/2" Stud, 1-3/4" Spacing

Brand:
BURNDY
SKU:
YA312LN
Rating:
(0)
Q&A:
(0)
Compression Terminal, 350 kcmil Cu, 2-Hole, 1/2" Stud, 1-3/4" Spacing
Magnifying glass
Hover image to zoom
$47.80 each
In Stock
In Stock
Get 6 Fri, Nov 20 - Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Tin
Product Highlight: Color
Red
Product Highlight: Material
Copper

Description

–

350 kcmil CU, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA, 90°C, Up to 35kV, Red Color Code, 18 or 324 Die Index


  • Barrel designed with internal chamfer at wire entry for smooth insertion of wire, preventing possible damage of the strands
  • Standard barrel length is recommended for installations with limited space availability
  • Electro-tin plated unless otherwise specified to reduce galvanic corrosion (bimetallic) and resist corrosive elements
  • Connectors are clearly marked with stamping and barrel color coding
  • 2-Hole design prevents rotation

Specs

–
Finish:

Tin

Bolt Hole Size:

1/2"

Features:

Non-Insulated

Number of Holes:

2

Color:

Red

Product Type:

Terminal Lug

Material:

Copper

Wire Size:

350 kcmil

AWG:

350 kcmil

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy