250 kcmil I, K, M, 262 DLO CU, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel, Bell End, Tin Plated, UL/CSA, 90°C, Up to 35kV, White Color Code, 17 or 298 Die Index
| Material: | Copper |
|---|---|
| Wire Size: | 250 kcmil |
| Color: | White |
| Product Type: | Terminal Lug |
| Bolt Hole Size: | 1/2" |
| AWG: | 250 kcmil |
| Number of Holes: | 2 |
| Finish: | Tin |
| Features: | Non-Insulated |