Apply to be a TradeMaster!
Main product image of Hylug YA Series 2-Hole Cu Compression Lug, 400 kcmil, Long Barrel, 1/2" Stud, 1-3/4" Hole Spacing, NEMA Pad, Tin-Plated (Blue)
Magnifying glass
Hover image to zoom

Hylug YA Series 2-Hole Cu Compression Lug, 400 kcmil, Long Barrel, 1/2" Stud, 1-3/4" Hole Spacing, NEMA Pad, Tin-Plated (Blue)

Brand:
BURNDY
SKU:
YA322N
Rating:
(0)
Q&A:
(0)
Hylug YA Series 2-Hole Cu Compression Lug, 400 kcmil, Long Barrel, 1/2" Stud, 1-3/4" Hole Spacing, NEMA Pad, Tin-Plated (Blue)
Magnifying glass
Hover image to zoom
$51.33 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Copper
Product Highlight: Finish
Tin
Product Highlight: Color
Blue

Description

–
This item is a Hylug YA Series 2-Hole Cu Compression Lug, 400 kcmil, Long Barrel, 1/2" Stud, 1-3/4" Hole Spacing, NEMA Pad, Tin-Plated (Blue) manufactured by Burndy.

Specs

–
Product Type:

Lug

Series:

HYLUG

Material:

Copper

Finish:

Tin

Color:

Blue

Number of Holes:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy