400 kcmil CU, One Hole, 5/8 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA 90° Up to 35kV, BLUE Color Code, 19 Die Index
| Product Type: | Terminal Lug |
|---|---|
| Material: | Copper |
| AWG: | 400 kcmil |
| Number of Holes: | 1 |
| Features: | Non-Insulated |
| Color: | Blue |
| Wire Size: | 400 kcmil |
| Bolt Hole Size: | 5/8" |
| Finish: | Tin |