500 kcmil CU, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated, UL/CSA, 90°C, Up to 35kV, Brown Color Code, 20 or 299 Die Index
| Wire Size: | 500 kcmil |
|---|---|
| Material: | Copper |
| AWG: | 500 kcmil |
| Finish: | Tin |
| Product Type: | Terminal Lug |
| Features: | Non-Insulated |
| Number of Holes: | 2 |
| Bolt Hole Size: | 1/2" |
| Color: | Brown |