Apply to be a TradeMaster!
Main product image of 500 Kcmil Cu, 1-Hole, 3/8" Stud, Standard Barrel Compression Terminal Connector
Magnifying glass
Hover image to zoom

500 Kcmil Cu, 1-Hole, 3/8" Stud, Standard Barrel Compression Terminal Connector

Brand:
BURNDY
SKU:
YA34L37
Rating:
(0)
Q&A:
(0)
500 Kcmil Cu, 1-Hole, 3/8" Stud, Standard Barrel Compression Terminal Connector
Magnifying glass
Hover image to zoom
$42.81 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
35000v
Product Highlight: Material
Copper

Description

–
500 kcmil CU, One Hole, 3/8 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA 90° Up to 35kV, BROWN Color Code, 20 or 299 Die Index.

Features:
  • Barrel designed with internal chamfer at wire entry for smooth insertion of wire, preventing possible damage of the strands
  • Standard barrel length is recommended for installations with limited space availability
  • Electro-tin plated unless otherwise specified to reduce galvanic corrosion (bimetallic) and resist corrosive elements
  • Connectors are clearly marked with stamping and barrel color coding

Specs

–
Bolt Hole Size:

3/8"

AWG:

500 kcmil

Number of Holes:

1

Voltage:

35000v

Wire Size:

500 kcmil

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy