500 kcmil CU, One Hole, 1/2 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA 90° Up to 35kV, BROWN Color Code, 20 or 299 Die Index.
| Bolt Hole Size: | 1/2" |
|---|---|
| AWG: | 500 kcmil |
| Material: | Copper |
| Number of Holes: | 1 |
| Product Type: | Terminal Lug |
| Wire Size: | 500 kcmil |
| Finish: | Tin |
| Color: | Brown |
| Features: | Non-Insulated |