550 kcmil CU, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated, UL/CSA, 90°C, Up to 35kV, Color Code, Die Index.
| Material: | Copper |
|---|---|
| Finish: | Tin |
| Number of Holes: | 2 |
| Features: | Non-Insulated |
| Wire Size: | 550 kcmil |
| Color: | Yellow |
| AWG: | 550 kcmil |
| Bolt Hole Size: | 1/2" |
| Product Type: | Terminal Lug |