600 kcmil CU, One Hole, 5/8 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90°C, Up to 35kV,GREEN Color Code, 22 or 472 Die Index
| Number of Holes: | 1 |
|---|---|
| Features: | Non-Insulated |
| AWG: | 600 kcmil |
| Wire Size: | 600 kcmil |
| Product Type: | Terminal Lug |
| Finish: | Tin |
| Bolt Hole Size: | 5/8" |
| Color: | Green |
| Material: | Copper |