600 kcmil CU, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated, UL/CSA, 90°C, Up to 35kV, Green Color Code, 22 or 472 Die Index.
| Material: | Copper |
|---|---|
| AWG: | 600 kcmil |
| Wire Size: | 600 kcmil |
| Product Type: | Terminal Lug |
| Features: | Non-Insulated |
| Bolt Hole Size: | 1/2" |
| Finish: | Tin |
| Color: | Green |
| Number of Holes: | 2 |