Apply to be a TradeMaster!
Main product image of 600 Kcmil, 1-Hole, 1/2" Stud, Standard Barrel Cu Compression Terminal Connector
Magnifying glass
Hover image to zoom

600 Kcmil, 1-Hole, 1/2" Stud, Standard Barrel Cu Compression Terminal Connector

Brand:
BURNDY
SKU:
YA36L11
Rating:
(0)
Q&A:
(0)
600 Kcmil, 1-Hole, 1/2" Stud, Standard Barrel Cu Compression Terminal Connector
Magnifying glass
Hover image to zoom
$38.72 each
In Stock
In Stock
Get 92 Thu, Sep 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
35000v
Product Highlight: Material
Copper

Description

600 kcmil CU, One Hole, 1/2 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA 90° Up to 35kV, GREEN Color Code, 22 or 472 Die Index.

Features:
  • Barrel designed with internal chamfer at wire entry for smooth insertion of wire, preventing possible damage of the strands
  • Standard barrel length is recommended for installations with limited space availability
  • Electro-tin plated unless otherwise specified to reduce galvanic corrosion (bimetallic) and resist corrosive elements
  • Connectors are clearly marked with stamping and barrel color coding
  • EU RoHS Indicator
  • CSA Approved
  • UL 486A-486B

Specs

Wire Size:

600 kcmil

Bolt Hole Size:

1/2"

Number of Holes:

1

AWG:

600 kcmil

Voltage:

35000v

Material:

Copper

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am7:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy