500 kcmil H,I,K / 550 kcmil G,H,I,535 DLO CU, One Hole, 1/2 Stud Size, Standard Barrel, Inspection Window Internal Chamfer, Tin Plated, UL/CSA, 90°C, Up to 35kV, Pink Color Code, L99 Die Index.
| Wire Size: | 500 kcmil |
|---|---|
| Bolt Hole Size: | 1/2" |
| Product Type: | Terminal Lug |
| Color: | Pink |
| Material: | Copper |
| Number of Holes: | 1 |
| Features: | Non-Insulated |
| Finish: | Tin |
| AWG: | 500 kcmil |