Copper Compression Lug, 2 Hole w/o Inspection Window, 750 kcmil, 1/2" Stud, 1-3/4" Stud Hole Spacing, Long Barrel, Tin Plated
| AWG: | 750 kcmil |
|---|---|
| Wire Size: | 750 kcmil |
| Material: | Copper |
| Bolt Hole Size: | 1/2" |
| Product Type: | Terminal Lug |
| Features: | Non-Insulated |
| Number of Holes: | 2 |
| Finish: | Tin |
| Color: | Black |