4/0 Flex G,H,I,K,M,DLO, 4/0 AWG CU, Two Hole, 3/8 Stud Size, 1 Hole Spacing, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA, 90°C, Up to 35kV, Purple Color Code, 15 Die Index
| Finish: | Tin |
|---|---|
| Material: | Copper |
| Wire Size: | 4/0 AWG |
| Bolt Hole Size: | 3/8" |
| Product Type: | Terminal Lug |
| Number of Holes: | 2 |
| Color: | Purple |
| AWG: | 4/0 |
| Features: | Non-Insulated |